Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SL-BUR-A
Zoro # G709716940
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Large Multitool or Knife or Other Accessory
- Number of Pockets 1
- Size L/XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SL-BUR-A
- Zoro # G709716940
- UPC # 810102210838
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L/XL |
Width | 6.5 in |
Height | 6.5 in |
Length | 1.7 in |
Details
Item | HD-ES-SL-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Large Multitool or Knife or Other Accessory |
Number of Pockets | 1 |
For Use With | (1) Large / Xl Multitool Or Knife |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide Solo, a robust multitool and knife sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools. Built to withstand the rigors of daily use, the Easy-Slide Solo is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- RIDGID Drain Cleaner Accessory (61708)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- 1791 Everyday Carry Tool Belts & Pouches