Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for L/XL Multitool & Action-Snap Belt Attachment
Mfr # WEB-HD-AS-SL-CHN-A
Zoro # G009716879
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Large Multitool or Knife or Other Accessory
- Width 6.5 in
- For Use With (1) Large / Xl Multitool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-AS-SL-CHN-A
- Zoro # G009716879
- UPC # 810102211026
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 6.5 in |
Length | 1.7 in |
Size | L/XL |
Height | 6.5 in |
Details
Item | HD-AS-SL-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Large Multitool or Knife or Other Accessory |
For Use With | (1) Large / Xl Multitool |
Number of Pockets | 1 |
Description
Introducing the 1791 EDC Heavy Duty Action-Snap Solo, a robust multitool and knife sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools. Built to withstand the rigors of daily use, the Easy-Slide Solo is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- PAKTEK Paktek 94350 Tool Vest (94350)
- MARSHALLTOWN PREMIER Notched Trowel, Left Hand, 1/4"x3/8"x1/4" (716SDL)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420)
- 1791 Everyday Carry Tool Belts & Pouches