Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for L/XL Multitool & Action-Snap Belt Attachment
Mfr # WEB-HD-AS-SL-BLK-A
Zoro # G109716908
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Large Multitool or Knife or Other Accessory
- Length 1.7 in
- Size L/XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-AS-SL-BLK-A
- Zoro # G109716908
- UPC # 810102211033
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1.7 in |
Size | L/XL |
Width | 6.5 in |
Height | 6.5 in |
Details
Item | HD-AS-SL-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Large Multitool or Knife or Other Accessory |
For Use With | (1) Large / Xl Multitool |
Number of Pockets | 1 |
Description
Introducing the 1791 EDC Heavy Duty Action-Snap Solo, a robust multitool and knife sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools. Built to withstand the rigors of daily use, the Easy-Slide Solo is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- FEIN Lubricant Container (63901036010)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD22036)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-ST-ES-SF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- KLEIN TOOLS Tool Suspenders, Tradesman Pro Suspenders, Black, Cordura(R) Fabric (55400)
- 1791 Everyday Carry Tool Belts & Pouches