Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SLS-CHN-A
Zoro # G809716871
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Large Multitool or Knife or Other Accessory up to 4.5" Long
- Height 6.5 in
- Size L/XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SLS-CHN-A
- Zoro # G809716871
- UPC # 810102212726
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 6.5 in |
Size | L/XL |
Length | 1.7 in |
Width | 6.5 in |
Details
Item | HD-ES-SLS-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Large Multitool or Knife or Other Accessory up to 4.5" Long |
Number of Pockets | 1 |
For Use With | (1) Large Multitool Or Knife |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4.5 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4483C)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- 1791 Everyday Carry Tool Belts & Pouches