Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SLS-BUR-A
Zoro # G709716926
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Large Multitool or Knife or Other Accessory up to 4.5" Long
- For Use With (1) Large Multitool Or Knife
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SLS-BUR-A
- Zoro # G709716926
- UPC # 810102212719
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L/XL |
Length | 1.7 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Item | HD-ES-SLS-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Large Multitool or Knife or Other Accessory up to 4.5" Long |
For Use With | (1) Large Multitool Or Knife |
Number of Pockets | 1 |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4.5 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Head, Power Punch, 13/16" Tip dia. (AX1879)
- MILWAUKEE TOOL 20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk) (48-22-8482)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80186D2B72260)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-CHN-A)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- 1791 Everyday Carry Tool Belts & Pouches