Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Pocket Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry
Mfr # WEB-PK-DUO-BLK-A
Zoro # G409716929
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen, Pen Light and Other Accessories
- Height 4.3 in
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-PK-DUO-BLK-A
- Zoro # G409716929
- UPC # 810102212214
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 4.3 in |
Length | 1 in |
Size | Small / Medium |
Width | 6.5 in |
Details
Item | PK-DUO-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen, Pen Light and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Small Multitool, (1) Small Accessory & Cash / Cards |
Description
Introducing the 1791 EDC Pocket Duo, a meticulously designed multitool, knife, pen, penlight, card, cash, and accessory organizer for everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer offers versatile storage solutions for your essentials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- INSIZE Electronic Hook Depth Gage (1142-150A)
- IRWIN PLIER GROOVE LOCK 12""ADJ (2078112)
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-R)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- 1791 Everyday Carry Tool Belts & Pouches