Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry
Mfr # WEB-PK-ORG-BUR-A
Zoro # G009716916
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
- Number of Pockets 3
- Size Small / Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-PK-ORG-BUR-A
- Zoro # G009716916
- UPC # 810102212269
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Small / Medium |
Width | 6.5 in |
Length | 1 in |
Height | 4.3 in |
Details
Item | PK-ORG-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories |
Number of Pockets | 3 |
For Use With | (2) Small Accessories, Cash / Credit Cards |
Description
Introducing the 1791 EDC Pocket Organizer, a meticulously designed multitool, knife, pen, penlight, card, cash, and accessory organizer, perfect for everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer offers versatile storage solutions for your essentials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7217MHF)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- TEKTON 20-Tool Punch and ChiselPouch (OTP71101)
- 1791 Everyday Carry Tool Belts & Pouches