Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry
Mfr # WEB-PK-CMF-BUR-A
Zoro # G509716904
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Combination of Multitool, Knife, Pen, Pen Light and Other Accessories
- Length 1 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-PK-CMF-BUR-A
- Zoro # G509716904
- UPC # 810102212238
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1 in |
Height | 4.3 in |
Size | Small / Medium |
Width | 6.5 in |
Details
Item | PK-CMF-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Combination of Multitool, Knife, Pen, Pen Light and Other Accessories |
For Use With | 3 Small Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Pocket Comfort Tool Organizer, meticulously designed for small to medium multitools and accessories, perfect for tradesmen and everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer securely accommodates all your essential tools and accessories in a pocket-sized package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- DIXON Small Hose Crimper with 5 Dies, 12-1/8 in OAL (855)
- DRILL AMERICA 1/4"x13" Carbide Tipped Masonry Drill Bit (DAM13X1/4)
- BIG HORN 7-1/4 Inch Triangular Scraper - Hollow (19867)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- 1791 Everyday Carry Tool Belts & Pouches