Shop All Fishing Supplies
13 Fishing
13 Fishing 1130202 6 ft. 7 in. Defy Medium Heavy Spinning Rod; Black
Mfr # 1130202
Zoro # G403711432
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 13 Fishing
- MFR # 1130202
- Zoro # G403711432
- UPC # 810039113776
- Country of Origin China
- Category Fishing Supplies
Description
Giant fish Heavy cover Hell yes. 13 Fishing Defy Black rods are taking nods from the elite rods in the 13 Fishing line up this series delivers performance well beyond what you'd expect. Each taper is crafted to provide the best presentation and fighting ability possible. Continue defying the competition with the next edition of Defy Black.
Specifications- Color: Black
- Size: 6 ft. 7 in.
- Primary Color: Black
- Material: Graphite
- Weight: 1.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Filter Fuel Tank Stnd Sp (595)
- STENS PTO Switch (430330)
- TRUE TEMPER True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade (64309)
- TARPS NOW 10 ft x 16 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1016)
- INTICE InTice 10 Perimeter Granular Bait 10lb (ITPB200)
- RACKEM RACKS RackEm Racks 7008 Overhead 6 Rod Fishing Rod Rack (7008)
- PLANO Weekend Series 3500 Tackle Case (PLABW350)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 36135 Magic Mask (USC-36135)
- CANNON Uni-Troll 10 STX Manual Downrigger (1901130)
- SCOTTY Kayak Fishing Starter Pack (111)
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- 13 Fishing Fishing Supplies