Shop All Counter Height Stools
123 Creations
123 Creations C909GWFS Jacobean-Green Needlepoint Stool
Mfr # C909GWFS
Zoro # G203873057
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 123 Creations
- MFR # C909GWFS
- Zoro # G203873057
- UPC # 687334300701
- Country of Origin China
- Category Counter Height Stools
Description
Looking for the latest styles. 123 Creations was created to provide American artisan handcrafted home décor accents gifts and accessories to those looking for something different yet tasteful. When you re in search of that feel good item or an inspiring gift we want to be your source. The items in this collection are handcrafted by specialty artisans and each piece is unique. Home Décor is becoming more popular every day. We all want to decorate our homes in a style befitting our taste and we re proud to offer outstanding designs that you ll never find in a big box store! The products are of the highest quality we combine an American made product line that is exceptional in value with unparalleled quality. Jacobean Stool.
Dimensions: 15" W x 16" L x 19" H.
Needlepoint Stool.
Materials: 100% Wool Cover.
Satisfaction ensured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, WhiteNavy and Bamboo Finish (SDA-AD642001-F-BS-WHNVY-NAT-GG)
- 123 Creations Counter Height Stools