Shop All Counter Height Stools
123 Creations
123 Creations C764WFSS 100 Percent Wool Blue Coral Needlepoint Upholstered Solid Wood Footstool - Antique White
Mfr # C764WFSS
Zoro # G503873092
original price:
$152.99
6% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 123 Creations
- MFR # C764WFSS
- Zoro # G503873092
- UPC # 687334320600
- Country of Origin China
- Category Counter Height Stools
Description
Looking for the latest styles. 123 Creations was created to provide American artisan handcrafted home décor accents gifts and accessories to those looking for something different yet tasteful. When you re in search of that feel good item or an inspiring gift we want to be your source. The items in this collection are handcrafted by specialty artisans and each piece is unique. Home Décor is becoming more popular every day. We all want to decorate our homes in a style befitting our taste and we re proud to offer outstanding designs that you ll never find in a big box store! The products are of the highest quality we combine an American made product line that is exceptional in value with unparalleled quality.
100 percent wool blue coral needlepoint upholstered solid wood footstool
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Finish: Antique White
- Design: Blue Coral
- Material: 100 Percent Wool & Solid Wood
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- STOREX Wiggle Stool, Blue (00301U01C)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- CROSLEY FURNITURE School House Counter Stool Set - White - 2 Piece (CF500324-WH)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- 123 Creations Counter Height Stools