Shop All Safety Glasses
123 Creations
123 Creations C449EGKK Initial K petit-point eyeglass case
Mfr # C449EGKK
Zoro # G003987534
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 123 Creations
- MFR # C449EGKK
- Zoro # G003987534
- UPC # 687334430286
- Country of Origin China
- Category Safety Glasses
Description
Looking for the latest styles. 123 Creations was created to provide American artisan handcrafted home decor accents gifts and accessories to those looking for something different yet tasteful. When you re in search of that feel good item or an inspiring gift we want to be your source. The items in this collection are handcrafted by specialty artisans and each piece is unique. Home Decor is becoming more popular every day. We all want to decorate our homes in a style befitting our taste and we re proud to offer outstanding designs that you ll never find in a big box store! The products are of the highest quality we combine an American made product line that is exceptional in value with unparalleled quality.
Great gift idea.
Size: 3.5" x 7".
Material: 100 % wool.
Design is stylish and innovative.
Satisfaction ensured.
Letter: K.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-710-L-10524)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- BULLHEAD SAFETY Whipray PFT Anti-Fog Glasses (BH32916PFT)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- SKULLERZ BY ERGODYNE DELLENGER-AF In/Outdoor Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- 123 Creations Eye Protection