Shop All Party Supplies
1
True 8321 Indoor Cornhole Set; Grey
Mfr # 8321
Zoro # G904054069
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1
- MFR # 8321
- Zoro # G904054069
- UPC # 842094183210
- Country of Origin Unknown
- Category Party Supplies
Description
All work and no play Hard pass. Liven up the office with this cornhole set. Perfect for midday team-building or post-work happy hour.
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.Features
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.Features
- Medium sized set - perfect for the office or travel
- Includes bean bags
- Color: Grey
- Material: Wood
- Dimension: 20" L x 10.5" W
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- LOONBALLOON EPIC BIRTHDAY BOUQUET, 6 pearl white latex set (LOON-LAB-37822-01-A-P)
- BETTER OFFICE PRODUCTS Travel Postcards, 4in. x 6in. High Gloss, 25 Amazing Photos of National Landmarks, 50PK (64641)
- FROGGY'S FOG Faze Haze Water Based Haze Juice for Antari, Chauvet, and Martin Compact Hazers - 4 Gallon Case (DS-FH-4)
- FROGGY'S FOG 1oz. HELL - Scented Cologne Spray (SPR-1OZ-HELL)
- CREATIVE CONVERTING Gender Reveal Pink Confetti Cannons, 11"x1.5", 12PK (351521)
- HASBRO 18367 Play-Doh 1 Oz Party Bag, 15PK (HSB18367)
- VISKI Viski 4360 4.25 in. Professional Stainless Steel Cocktail Pick Set; Metallic (4360)
- 1