Shop All Cookware
1
True 5282 Divvy Adjustable Cheese Slicer
Mfr # 5282
Zoro # G604040058
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Slice cheese in a breeze with ease and perfection with our adjustable cheese slicer made from zinc alloy. cuts blocks up to 3.5in wide.
True fabrications offer a wide range of Wine & Beer Products, Kitchen utensils, Party tableware, Drink ware, Gift supplies & bar accessories. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Adjustable roller allows you to choose the thickness of the cheese slices
- Easy to use
- Works with cheese blocks up to 3.5 in. wide
- Made of zinc alloy
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JURA CAPRESSO ELECTRIC TEA KETTLE 48OZ (259.03)
- ROBOT COUPE Blade (102120)
- HOSHIZAKI Relay (4A6558-01)
- NUTRIFASTER Interlock Switch Assembly, #111 (111)
- ROCKY MOUNTAIN COOKWARE Rocky Mountain Cookware RM1320 Steel Cooking Griddle (RM1320)
- GARDENCONTROL 12 x 18 in. Burnt Copper High Density Resin Hose Pot (GA8180)
- NUTRICHEF Dutch Oven Pot Work With Nccw11Bd (PRTNCCW11BDDOP)
- NATIONAL PRESTO Cooker Pressure Alum 4Qt (01241)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- SHARPTOOLS 03-1959 3.38 in. Strainer Lock Nut (SH878700)
- LODGE GRIDDLE ROUND 10.5""LOGIC (L90G3)
- 1 Cookware