Shop All Ropes
1-Ply
Polypropylene Industrial Twine
Mfr # 100POLYTWINE
Zoro # G711513612
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This 1-ply all-purpose plastic twine is designed specifically for industrial and commercial tying applications. With it's superior durability this poly tying twine will last longer and reduce costs when compared to conventional cotton twine. Plus due to its lightweight rot and rodent resistant composition this twine is perfect for use in warehouses storerooms or any other type of storage area. Additionally this poly twine will help you keep your storage areas organized by keeping newspapers cardboard bins and crates bundled together. You can even use this versatile twine to help secure cargo during transport or to help support plants in your garden!For easy dispensing it features a center-pull design so you can quickly cut it to your desired length. This convenient dispensing design also keeps the twine from getting tangled and creating a mess that would otherwise slow down production.Sold approximately 6500' per carton.Note: This poly tying twine is not a suitable replacement for butcher twine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- SAN JAMAR Butchers Twine, Cotton Twisted, 1625 ft. L (BT30GR)
- DEFENSEGUARD 9.1m Safety Rope (DE3115412)
- EXTREME MAX Extreme Max 3008.0562 Brown Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0562)
- MIBRO 0.22 in. x 100 ft. Tru Gaurd Clothesline (231726)
- T.W. EVANS CORDAGE CO Number 18 Twisted Nylon Mason Line with 1088 ft. (10-189)
- PARTNERS BRAND Hollow Braided Polypropylene Rope, 1/4", 1,000 lb, Yellow, 1000'/Case (TWR114)
- EXTREME MAX Extreme Max 3008.0346 16-Strand Diamond Braid Utility Rope - 3/8" x 25', Red (3008.0346)
- 1-Ply Chains, Ropes & Cables