Shop All Chips, Pretzels and Popcorn
1 In 6 Snacks
Carolina Down East BBQ Potato Chips 5 oz Bagged
Mfr # 10632
Zoro # G405273990
product price: $2.99
/ea
Sold in multiples of 14 for $41.86
$41.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1 In 6 Snacks
- MFR # 10632
- Zoro # G405273990
- UPC # 856875006322
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Description
By purchasing this bag you have donated 10 cents to your local Food Bank. In 2015 1 in 6 people in America did not know where their next meal will come from and we're out to change that. For over 65 years my family has been selling deliciously different snacks. Now it's time to give back. Thanks for helping us make a difference. Salty spicy vinegary. There are many BBQ sauces but none can beat the age old recipes that have been handed down in Eastern North Carolina. Add in that smokey charcoal just-off-the-grill flavor and you've got yourself some southern down-home goodness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Clear Plastic PET Cups, 14 oz, 50PK (BWKPET14PK)
- TURBO AIR Bracket Cutting Board (M725200101)
- CAMBRO 18 qt Food Storage Container (RFS18148)
- KIPP Cam Screw Hexagon D=M06X12 Brass, Comp:Carbon Steel (K0026.06)
- 1 IN 6 SNACKS Carolina Down East BBQ Potato Chips 2 oz Bagged (10602)
- 1 IN 6 SNACKS Carolina Outer Banks Sea Salt Potato Chips 5 oz Bagged (10631)
- 1 IN 6 SNACKS Carolina Salt & Balsamic Vinegar Potato Chips 2 oz Bagged (10605)
- 1 IN 6 SNACKS 1 in 6 Snacks Carolina Honey Sriracha Kettle Cooked Potato Chips 5 oz Bagged (10633)
- 1 IN 6 SNACKS 1 in 6 Snacks Carolina Cozumel Jalapeno Queso Kettle Cooked Potato Chips 2 oz Bagged (10606)
- 1 IN 6 SNACKS Carolina Salt & Balsamic Vinegar Potato Chips 5 oz Bagged (10635)
- CHEX MIX Simply Chex Strawberry Yogurt 1.03 oz., PK60 (16000-31937)
- 1 In 6 Snacks Snacks & Sweets