Wire Mesh, Screen Material(2);Frame Material;Material, 50 ft in L, Silver

  • Mfr # IR-X003Z40YMN

  • Zoro # G316100095


product price:  $71.45
/ea

Key Features

Length
50 ft in
Screen Material
Screen Material(2);Frame Material;Material
Mesh Size
1/4 in
Color
Silver
Fencing Material Compatibility
Chain Link, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-X003Z40YMN
Zoro #
G316100095
UPC #
696021443508
Country of Origin
China

Dimensions

Length
50 ft in
Mesh Size
1/4 in
Height
24 in

Details

Item
Wire Mesh
Screen Material
Screen Material(2);Frame Material;Material
Color
Silver
Fencing Material Compatibility
Chain Link, Metal
Gauge
23
For Use With
Domestic / Commercial
Chain Link Type
Hardware Cloth

Description

This hot-dip galvanized hardware cloth is ideal for use as screens and fencing. Easy to cut and shape, it fits various home and outdoor projects such as window screens, chicken coops, raised beds, rabbit and snake barriers, tree guards, gutter guards, and more. The 24 ft. x 50 ft. roll with 1/4 in. x 1/4 in. openings helps protect plant roots and bulbs from burrowing animals. It can be used to create baskets or line garden beds, allowing drainage and root growth while keeping out rodents, snakes, and small animals. Great for protecting vegetables, strawberries, and other plants.


  • Heavy-duty hot-dip galvanized hardware cloth, made of galvanized steel and vinyl coating. Double galvanized after welding, with a double-layer coating structure, strong structure, rust-proof, and strong corrosion resistance.
  • Sufficient flexibility and tightness to adapt to curved shapes; can block larger ground-crawling spiders.
  • 23-gauge specification, easy to lay, and easy to cut with wire cutters or scissors.
  • Can effectively protect your garden fruits, vegetables, flowers, and other plants from rodents.
  • Easy to install, not easy to fade or deform. Flat hardware fabric beautifies the appearance and has certain decorative functions.
  • Warm reminder: please read the product size and specifications carefully before purchasing. The product is heavy please be careful when installing to avoid inconvenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products