Step Stools, 3 Steps, 750 lb. Load Capacity, 1.5 in Overall Height, Steel, Black

  • Mfr # ED-W2201P190842

  • Zoro # G815874541


product price:  $58.39
/ea

Key Features

Color
Black
Load Capacity
750 lb
Material
Steel
Overall Height
1-1/2 in
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2201P190842
Zoro #
G815874541
UPC #
171879740912
Country of Origin
China

Dimensions

Overall Height
1-1/2 in
Overall Width
45 in
Step Depth
8.8
Ladder Height
3 ft.

Details

Item
Step Stools
Color
Black
Load Capacity
750 lb
Material
Steel
Number of Steps
3
Finish
Black
Base Spread
26 in
Rung/Step Spacing
8.8 in

Description

This 3 step ladder crafted with a high-strength steel frame, offers dependable support and security, ensuring stability as you climb. The 2 non-slip mats on the steps provide a strong grip, enhancing safety and preventing accidents. maximum load 800 lbs. Designed to fold up effortlessly, this 3-step ladder stool offers a convenient storage solution for any household. Whether kept in the washroom, shed, pantry, or closet, it becomes compact when folded, saving valuable space in your home. When not in use as a ladder, it can double as a stylish plant stand, adding a decorative touch to your space.


  • Sponge handle for easy carrying, suitable for various tasks around the home, from cleaning cabinets to organizing closets.
  • Handrails are easy to climb and carry, allowing you to feel stable and safe when going up and down the ladder.
  • Each step features anti-slip pedals on the surface, greatly increasing the friction of the soles.
  • Equipped with non-slip feet to keep the ladder from slipping and prevent your floor from getting scratched during use.
  • Our ladder is perfectly suited for a myriad of locations like homes, kitchens, bathrooms, garages, gardens, or offices.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.