Shop EDENDIRECT

Portable 12V Jump Starter & Air Pump, 150 PSI Cordless Tire Inflator, 2000A Peak Current

  • Mfr # ED-YX1920-10000mAh

  • Zoro # G715665874


product price:  $90.79
/ea

Key Features

Peak Amps
2000A
Voltage
12V
Application
Domestic / Commercial
Capacity
46.25Wh
Series
ED-YX1920
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-YX1920-10000mAh
Zoro #
G715665874
UPC #
728120835486
Country of Origin
China

Dimensions

Height
2.44 in
Width
3.35 in
Length
7.6 in

Details

Peak Amps
2000A
Voltage
12V
Application
Domestic / Commercial
Capacity
46.25Wh
Item
Jump Starter
Series
ED-YX1920
Engine Compatibility
Up to 7.5L Diesel, 8L Gas
Finish
Black
Type-C
5V/2A
Tire Inflator
150 PSI cordless
Color
Black
USB-A
5V/2A
Safety Protection
10 ultra-safe

Description

The Portable 12V Jump Starter & Air Pump is a compact, versatile device designed to jump-start vehicles gas up to 8.0L, diesel up to 7.5L and inflate tires up to 150 PSI. Featuring 2000A peak current, USB charging, and ultra-safe protections, it is perfect for cars, motorbikes, bicycles, and more. Ready for use in extreme temperatures -4DegF to 140DegF, it ensures you're always prepared on the go.


  • Powerful Jump Start: Capable of jumping gas engines up to 8.0L and diesel engines up to 7.5L, with a peak current of 2000A.
  • 150 PSI Cordless Tire Inflator: Inflate tires quickly and accurately, with an easy-to-read pressure display. Ideal for bicycles, balls, motorcycles, and car tires.
  • Versatile Charging Options: Comes with USB-A and Type-C outputs (5V/2A) to power your devices on the go.
  • Safety First: 10 ultra-safe protections including overcharge, over-discharge, and short-circuit prevention.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.