Shop EDENDIRECT

Heavy Duty Waxed Canvas Tool Apron, Fit Men and Women, 18oz Water-Resistant

  • Mfr # IR-W465P181589

  • Zoro # G615655906


product price:  $49.65
/ea

Key Features

Color
Brown
Material
Canvas
Width
27 in
Overall Length
33 in
Features
Dual Hammer Loops; Heavy Duty Duck wear Canvas; Snap-Fit Design
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-W465P181589
Zoro #
G615655906
UPC #
810235811025
Country of Origin
China

Dimensions

Width
27 in
Overall Length
33 in

Details

Color
Brown
Material
Canvas
Features
Dual Hammer Loops; Heavy Duty Duck wear Canvas; Snap-Fit Design

Description

Crafted from 100% waxed cotton canvas and a heavy-duty 18 oz fabric, this apron is built for durability and comfort, offering reliable protection for all your work projects. Designed with ample storage, including chest pockets for pens and phones, and a hammer loop, it's perfect for woodworkers, machinists, and other professionals. The extra-long design 27 x 33 provides full coverage up to the knee, and the adjustable X-back and snap-fit waistband offer a customizable fit for maximum comfort.


  • Made from durable 18 oz waxed cotton canvas, this apron ensures comfort and protection during tough jobs.
  • Equipped with multiple pockets and a hammer loop, it's perfect for woodworkers, machinists, and more.
  • Full-coverage design (27" x 33") protects up to the knee, ideal for workshops and garages.
  • Features an adjustable X-back and snap-fit waistband for a customizable and comfortable fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.