Dehumidifiers, 6.5 pints, White, 9.29 in, 115V

  • Mfr # ZR602EE

  • Zoro # G413327357


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
9.29 in
Color
White
Bucket Capacity
6.5 pints
Fan Speed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR602EE
Zoro #
G413327357
UPC #
378054187665
Country of Origin
China

Dimensions

Width
9.29 in
Depth
21.14 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Bucket Capacity
6.5 pints
Fan Speed
2
Capacity/24 Hrs. @ 90% RH
50 US pints per day

Description

This dehumidifier is different from other dehumidifiers on the market, you can set humidity level ranging from RH 40% to RH 80% to meet your different needs. 50 pt. of dehumidification capacity, the largest covered area up to 2,000 sq.ft., suitable for living rooms, basements, homes, bathrooms, bedrooms.


  • Specified humidity adjustment set your desired humidity the tech LCD screen interface can display your desired humidity date in the top of center from rh 40% to 80%
  • Multi-function in dehumidify 2-speed fan adjustment could affect the rapid of dehumidify (low and high) after making sure the drainage prepared well, 0-24 hrs. setting allows you to set automatic on and off now, you can concentrate on your own business clothes drying mode let you flat clothes dry in short time
  • Auto defrosting when the room temperature is lower than 32°H, our dehumidify will automatically defrost with indicator light on no worries on ice buildup on the coils, it can cause the units to malfunction the unit works continuously and efficiently without periodic stopping during the defrosting process not only saving the energy but also making the unit last longer
  • Air purify function with an activated carbon filter and washable and removable air filter inside, the 2 in. 1 air treatment is both a dehumidifier and an air purifier, providing you with cleaner and fresher air by decomposing odor, allergen, and other pollutants (note: the machine does not dehumidify in purification mode)
  • 2-drain ways manual drainage and continuous drainage 65 pt. water tank and drain hose provide for flexible drain options pump is not included
  • Compact and Portable Design: There are 4 concealed and slient rubber caster. It is utterly comfortable for you to move it from room to room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.