Dehumidifier, White, 22.44 in, 120 V

  • Mfr # IR-DY145

  • Zoro # G315220428


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
22.44 in
Height
14.96 in
Depth
13.98 in
Capacity/24 Hrs. @ 90% RH
145 US pints per day
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-DY145
Zoro #
G315220428
UPC #
254063195092
Country of Origin
China

Dimensions

Width
22.44 in
Height
14.96 in
Depth
13.98 in

Details

Item
Dehumidifier
Voltage
120 V
Color
White
Capacity/24 Hrs. @ 90% RH
145 US pints per day
Application
Domestic / Commercial
Fan Speed
1
Type
Bucketless

Description

Is your crawl space or dirty basement getting water after a heavy rain? Is your home excessively humid due to a damp crawl space Is a damp crawl space affecting indoor air quality Moisture problems and mold problems in crawl spaces and basements can lead to the growth of indoor air pollution. They can affect your health and the structure of your home. Correcting damp and moldy crawl spaces and dirty basements is the key to the problem. Serious Moisture Removal. This is the dehumidifier you want.


  • HUMIDITY RANGE : the dehumidifier can be set with a range of humidity values from 10%-98%, whether in low or high humidity areas, the unit adjusts its mode of operation to suit different needs and ensures that the crawlspace is always within the ideal humidity range.
  • EFFECTIVE DEHUMIDIFICATION : The dehumidifier removes up to 145 pints of moisture per day at 95°F, 90%RH; it effectively controls humidity in crawlspaces up to 6,000 sq. ft. preventing problems caused by moisture and keeping crawlspaces dry and healthy. (Other: At 86°F, 80%RH, this unit removes 112 pints of moisture per day. At 80°F, 60%RH, the unit will remove 68 pints of moisture per day.)
  • TWO DRAINAGE METHODS :The dehumidifier offers two methods of continuous drainage: using a drain hose to connect the dehumidifier's drain to a floor drain and using gravity to flow water into the drainage system. The other continuous drainage method is to connect an external condensate pump (the product does not include an external pump), using this method, you can be more flexible in choosing the drainage point without having to rely on gravity, and you can also drain the water to a more distant place or to an outdoor drainage system.
  • FULL WATER WARNING : When full water signal is detected, the full water indicator light will be on. At this time, the machine needs to be turned off, and after power outage and drainage, the full water signal is removed, and the fan and compressor are operated according to the humidity control requirement humidity. Dehumidifier back to normal operation.
  • TEMPERATURE PROTECTION : when the ambient temperature is higher than the high temperature setting (default 133°F/45°C), the system will enter the high temperature protection and will stop running, when the ambient temperature is lower than the low temperature setting (default 39°F/4°C), the system will enter the low temperature protection and will stop running, which ensures that the internal parts of dehumidifiers won't be damaged in the case of too high or too low temperature.
  • AUTO DEFROST : When the environment is low, the dehumidifier monitors the unit's condenser for frost through a built-in sensor, and if it detects frost on the coil, it automatically runs a defrost program to prevent frost and related problems and keep the unit working properly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.