Dehumidifier, 16.96 Pints, White, 12.8 in, 115 V

  • Mfr # IR-D024A

  • Zoro # G515220419


original price:  $378.99 , new price: $306.82 , 19 percent off
new price:  $306.82
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
12.8 in
Height
26.87 in
Color
White
Type
Bucket Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-D024A
Zoro #
G515220419
UPC #
254063195108
Country of Origin
China

Dimensions

Width
12.8 in
Height
26.87 in
Depth
15.75 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Type
Bucket Storage
Capacity/24 Hrs. @ 90% RH
125 US pints per day
Fan Speed
2
Application
Domestic / Commercial
Bucket Capacity
16.96 Pints

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This dehumidifier is different from other dehumidifiers on the market, the unique design of the aluminum rotary knob makes it look more stylish. It has three different operation modes to meet your needs. 125 pt. of dehumidification capacity, the largest covered area up to 8,500 sq.ft., suitable for large rooms, basements, homes, bathrooms, bedrooms.


  • The uniquely designed knob can be rotated at will to change the set humidity, and the current humidity level is displayed on the integrated LED screen in the center of the knob. A three-color indicator located on the outer ring of the knob shows the ambient humidity range.
  • Pump conveniently discharges to any location up to 14.8 ft away. It saves you the need to check the water level in the tank and empty it regularly. 2.12 gallon water tank and drain hose provide flexible drain options.
  • Three operating modes, automatic shut-off at ideal humidity levels Smart Mode for daily use; Night Sleep Mode; Continuous Mode for efficient drying in extreme humidity and fast drying of clothes.
  • The replaceable and washable air filter (integrated with the back shell) provides cleaner and fresher air by decomposing odor, allergens, and other pollutants.
  • With 50 dB's industry-leading noise cancellation, it stays quiet during your busy hours, TV binge sessions, and nap time.
  • A powerful compressor provides efficient dehumidification while saving energy and reducing your utility bill.Child lock protects children from accidental touch, you can safely put it anywhere in the room.
  • 360o wheels for easy movement, you can move it anywhere you want.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.