
9.5 ft. Telescoping Aluminum Button Extension Ladder with Triangle Stabilizer and Hooks, 330 lbs.
Mfr # IR-W2717P187988
Zoro # G716100169
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Closed Height
30.3 in
Number of Steps
10
Material
Aluminum
Load Capacity
330 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-W2717P187988
Zoro #
G716100169
UPC #
376515955136
Country of Origin
China
Dimensions
Closed Height
30.3 in
Step Depth
1.5 in
Extended Ladder Height
9.5 ft
Details
Number of Steps
10
Material
Aluminum
Load Capacity
330 lb
Color
Black
Item
Telescoping Extension Ladders
Description
This professional telescopic ladder is made of durable aluminum alloy with a 330 lbs. load capacity, perfect for various household tasks. Reinforced nylon plastic joints resist breakage and avoid residue. EN131 certified for safety and long life. Features include reinforced treads, non-slip covers, and safety belts for enhanced stability. A built-in locking mechanism and 1-touch button allow smooth height adjustments. Widened non-slip steps provide secure footing and help prevent accidents.
- Equipped with soft handles and nylon buckle straps to keep the ladder compact during transportation, making it easier to carry.
- Equipped with an independent locking mechanism to fix and adjust the telescopic ladder height, effectively preventing accidental contraction.
- Made of high-quality aluminum alloy wear-resistant, corrosion-resistant, rust-resistant, temperature-resistant, and aging-resistant.
- Added two new triangular stabilizers, which reduce the shaking amplitude from 30° to 10°, effectively improving stability by 36%.
- Suitable for any home or commercial use ideal for painting, cleaning tree trunks, as a loft ladder, or for backyard projects.
- The telescopic ladder has a maximum height of 9.5 ft., with 10 steps, suitable for daily home use both indoors and outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.