Shop EDENDIRECT

780W Electric Drywall Sander with Vacuum Dust Collection - 6.5A Motor

  • Mfr # ED-W465128045

  • Zoro # G815655898


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Overall Height
9.8 in
Color
Red
Amps
6.5A
Overall Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-W465128045
Zoro #
G815655898
UPC #
446534699134
Country of Origin
China

Dimensions

Overall Height
9.8 in
Overall Width
9.8 in
Length
68.4 in
Sanding Paper Diameter
8.86 in
Grinding Pad Diameter
8.4 in
Power Cable Length
13.12 ft

Details

Item
Sander
Material
ABS
Color
Red
Amps
6.5A
LED Light
Yes
Voltage
120V
Adjustable Suction Power
Yes
Sanding Motion
Rotation
Handle Type
L-shaped, ergonomic
No Load Speed
900-1800 RPM
360° Rotation Guard
Yes
Rated Power
780W
Swiveling Head
Yes

Description

The 780W Electric Drywall Sander is designed to make your sanding tasks more efficient and less messy. Equipped with a powerful 6.5A motor, this dustless floor sander features a variable speed range of 900-1800RPM, giving you complete control over your sanding projects. Its built-in vacuum dust collection system ensures a cleaner work environment by collecting most of the dust, while the LED light provides added visibility in dimly lit spaces. The extendable, foldable handle offers convenience in reaching high walls and ceilings, and the ergonomic design ensures reduced fatigue during extended use. Ideal for drywall, walls, and ceiling sanding, this tool simplifies your sanding tasks with professional-grade features.


  • The integrated vacuum dust collection system captures the majority of dust as you work, ensuring a cleaner workspace and reducing post-job cleanup time. Say goodbye to messy sanding!
  • The extendable and collapsible handle allows you to easily reach high spaces such as ceilings and walls, while the lightweight design makes it convenient to transport and store when not in use.
  • With speeds ranging from 900 to 1800RPM, you have full control over the sanding process, making it perfect for a variety of surfaces and sanding tasks.
  • The ergonomic front handle reduces user fatigue, and the specially designed L-shaped rear handle protects the dust extraction hose. This ensures comfort during long sanding sessions and improves the durability of the tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.