Shop EDENDIRECT

4555 Sq. Ft. HEPA - True Whole House Air Purifier in White with Automatic Shutoff

  • Mfr # IR-Y1000

  • Zoro # G715402325


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
29 in
Width
14 in
Voltage
120 V
Coverage
4555sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-Y1000
Zoro #
G715402325
UPC #
796466844721
Country of Origin
China

Dimensions

Length
29 in
Width
14 in
Depth
14 in

Details

Item
Air Purifier
Color
White
Voltage
120 V
Coverage
4555sq.ft
CADR Rating
1000
Finish
White
Features
Automatic Shutoff, Fan Included, Washable Filter, Timer
Application
Whole House
Filter Rating
HEPA - True

Description

Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful, it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family


  • Eco-friendly, energy-saving, and decrease electricity bill and the possibility of ozone generation-second pollution, it has automatically power on function to start purification according to pollution, and automatically shut down mode when detecting AQI to a normal, safe value, on average, it uses less than 1 kWh electricity a day, equipped with a laser dust sensor to detect PM2.5 concentration in the air in real time.
  • First layer: pre-filter -filter out dust, lint, fibers hair and pet fur
  • Considering the room that needs to be purified, the required mode and the special use time, in order to bring you a better experience, it has an easy-to-operate touch panel that allows you to adjust its 5-speed air volume; automatic mode; sleep mode; light switch on to show AQI and different air quality color indicator interface from high-precision monitor; and lock function
  • Uses tuya control, you can control your smart air purifiers from anywhere, adjust settings in another room, office, or while walking the dog, it is compatible with alexa and google assistant, so you can use the air purifier without lifting a finger, intelligent detection of the application of PM2.5 filter elements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.