4,500 BTU Portable Air Conditioner Cools 150 Sq. Ft. in White with Remote Control Multi Scene Use

  • Mfr # IR-S02

  • Zoro # G315509424


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
4500 BTU
Width
10.83 in
Includes
Drain Hose Included, Remote Control
Depth
19.69 in
Number of Speeds
3 Speeds
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IR-S02
Zoro #
G315509424
UPC #
271737975750
Country of Origin
China

Dimensions

Width
10.83 in
Depth
19.69 in
Power Cord Length
3.28 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
4500 BTU
Includes
Drain Hose Included, Remote Control
Number of Speeds
3 Speeds
Control Type
Remote Control; Digital

Description

Stay cool and comfortable wherever you go with our versatile portable air conditioner. Designed for camping tents, RVs, trucks, and enclosed spaces, it delivers powerful 4500BTU cooling, multi-mode functionality, and efficient ventilation to keep your environment fresh and dry. Lightweight, compact, and easy to install, it supports 110V AC power and 12V DC inverter compatibility, making it perfect for both indoor and outdoor use. Whether you're on a road trip, camping under the stars, or taking a break in your truck, enjoy instant cooling with hassle-free operation!


  • Our portable air conditioner is designed for tents, RVs, trucks, and other enclosed spaces, ensuring proper ventilation for maximum cooling efficiency. With 4500BTU cooling power, a 12-hour timer, and ultra-quiet sleep mode (below 42dB), it provides a refreshing breeze without disruption. Easy to installjust connect the exhaust hose and enjoy instant cooling. Stay comfortable while effectively managing heat buildup!
  • Enjoy a refreshing camping experience with our compact and portable air conditioner. Ideal for 4-6 person tents, this unit features a built-in water tank, self-evaporation system, and three fan speeds to maintain a cool and dry environment. Powered by 110V AC and compatible with a 12V DC inverter, it pairs perfectly with a generator for off-grid comfort. Experience the outdoors without the heat!
  • Make your road trips more comfortable with our high-performance portable air conditioner. With 4500BTU cooling capacity, eco-friendly R290 refrigerant, and remote control operation, it keeps your RV at the perfect temperature. The self-evaporating system reduces the need for drainage, making it hassle-free. Compact and lightweight (30.86 lbs), it’s easy to move and install. Enjoy a cool and relaxing journey wherever you go!
  • Designed with truck drivers in mind, this portable air conditioner delivers instant cooling, humidity reduction, and improved air circulation for a comfortable cab environment. Equipped with a 12-hour timer, sleep mode, and voice control, it ensures restful breaks and uninterrupted sleep. Runs on 110V AC or connects to a 12V DC inverter, providing reliable cooling whether parked or on the road.
  • For indoor use, proper ventilation is essential to maximize cooling efficiency. While this portable air conditioner is ideal for tents, RVs, and camping, it also works well in enclosed spaces when hot air is vented outside. Simply attach the included exhaust hose, position it near a window, and use a zipper curtain or lower blinds to enhance cooling. Enjoy a well-ventilated and comfortable space anytime!
  • This portable air conditioner without window venting kit. If you want to extend the exhaust hose out of the window, it is recommended to put down the curtains to block the hot air outside, or use a zipper curtain to achieve a better cooling effect

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.