3/8 in. x 50 ft. 300 PSI Retractable Air Hose Reel in Black
Mfr # ED-W46566957
Zoro # G315874546
Key Features
Specifications
Product Information
Dimensions
Details
Description
Transform your workspace with our high-performance air hose reel, crafted from premium-grade steel for maximum durability and long-lasting reliability. Designed to withstand the demands of heavy-duty use, this reel is perfect for both professional and personal environments, offering optimal pressure handling up to 300 PSI. The included 3/8 in. x 50 ft. hybrid air hose ensures superior performance, while the sturdy metal construction, enhanced axle support system, and flexible installation options make it a versatile and dependable addition to any garage or workshop. Keep your workspace organized, efficient, and clutter-free with a reel built to last.
- Built with premium-grade steel, ensuring exceptional strength and longevity, even in tough environments.
- Capable of handling up to 300 psi, making it perfect for a wide range of tasks, from light to heavy-duty work.
- The axle support system reduces wobbling, ensuring smooth and stable performance during use, enhancing efficiency and safety.
- The swivel joint and adjustable steel guide arm allow for easy installation on walls, ceilings, or floors, offering flexibility and convenience for various workspaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.