36 in. Ventless Electric Fireplace Insert, Black, Remote Control, 750W/1500W

  • Mfr # ED939A

  • Zoro # G913330345


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Length
39 in
Includes
Glass Doors, Remote Control
Depth
8.98 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED939A
Zoro #
G913330345
UPC #
350436474167
Country of Origin
China

Dimensions

Length
39 in
Width
39 in
Depth
8.98 in

Details

Material
Glass
Includes
Glass Doors, Remote Control
Item
Electric Fireplace Inserts
Color
Black
Voltage
120V

Description

Fireplaces are the perfect solution for any home, room or office. With the option of building it into your wall or easily hanging it on the wall or attaching the table top stand, you will never have a problem finding the right place for the Grace. Relax and enjoy the glowing, fire crackling Sound makes you feel the warmth of home.


  • Multi operating modes: touch screen on front panel, 5 flame and burning logs color modes, 5 flame speed modes, 5 flame brightness levels, specially automatic design(the flame color and brightness changed automatically, 1-hour to 8-hours timer control 8m remote control operating distance, sleep modes with all lights down while heating.
  • 2 heat settings and energy savings: 750-Watt and 1500-Watt for different rooms and weathers which can be adjusted accordingly for both warm and energy saving purpose, It has energy saving LED technology also, the supplemental zone heating is for up to 400 sq. ft. can be operated with or without heat.
  • Dimensions: 39 in. x 8.98 in. x 27.01 in. freestanding and recessed fireplace insert, easy to be installed and ideal for all kinds of occasions such as home, office, or anywhere heat and ambiance is needed, uses 120-Volt.
  • Fashion design: 2-sided interior brick wall design, constructed with 7mm thick tempering glass and the black finish, coordinated with gorgeous realistic dancing flames and burning log effect, give your room a dreamlike ambiance.
  • Safety: ETL certificate approved, 170 cm (about 70 in.) power cable, wall mounted fireplace heater with led fire and ice flame, the heat is good for maintaining the natural humidity within the air without making the room too dry, makes a warm gift for the coming winter and holidays for your sweet home.
  • Quiet work: there is almost no noise when the fireplace is working, so you will not be disturbed during work or rest.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products