Shop EDENDIRECT
See all product information
20 in. 3 Speeds High Velocity Pedestal Fan in Yellow with Powerful 1/5 Motor
Mfr # IR-FANPD20A
Zoro # G214910918
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
160W
Width
19.7 in
Sound Level
74 dBA
Finish
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-FANPD20A
Zoro #
G214910918
UPC #
899969738723
Country of Origin
China
Dimensions
Width
19.7 in
Max. Depth
21.6 in
Length
55.5 in
Details
Voltage
120V
Watts
160W
Sound Level
74 dBA
Finish
Yellow
Fan Style
Pedestal Fan
Air Flow
3600/3900/4300 CFM
Color
Yellow
Features
Adjustable Height
Number of Speeds
3 Speeds
Material
Aluminum
For Use With
Indoor/Outdoor
Description
Built with 1/5HP Powerful Motor and Turbo Aluminum Blades, this heavy duty pedestal fan provides refreshing breeze for large spaces. High speed 4300 CFM / Medium speed 3900 CFM / Low speed 3600 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio. 180 degrees Tilting Drum Head.
- • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 8.2-m/s. Noise 74 dB on 1 meter, 70 dB on 2 meter and 65 dB on 3 meter away from the fan, which less noisy than other fan.
- • Equipped with a heavy duty steel drum fan with orbital ring, the fan blow air away more flexible by 180 degree tilting.The fan's height adjustable from 52 inch to 60 inch, with tilting 15 degree to get the best position for cooling air flow.
- • 3 speeds control let you choose what works for you,Enjoy the freshness of summer.Yellow powder coated steel construction, aluminum blades with extra-long 6 foot SJT power cord for long lasting use. 120V / 60Hz, 1.35 Amps, 160 Watt, 1450-RPM.
- • High-performance motor, the fan's motor is finely and skillfully crafted to ensure that it provides stable and powerful airflow.The skillfully crafted fan blades with curved blades provide a steady and powerful airflow to bring refreshment in the summer.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.