Shop EDENDIRECT
See all product information
1500W Electric Heaters Infrared Quartz Heaters with Thermostat, LED Display, Portable Space Heater
Mfr # IR-HT1268NUV
Zoro # G015509427
product price: $88.19
/eaKey Features
Electric Heater Item
Space Heater
Width
11.54 in
Depth
13.5 in
Heater Color
Brown
Features
Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-HT1268NUV
Zoro #
G015509427
UPC #
271737975712
Country of Origin
China
Dimensions
Width
11.54 in
Depth
13.5 in
Length
14.02 in
Details
Electric Heater Item
Space Heater
Heater Color
Brown
Features
Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
For Use With
Indoor
Description
3 Heating Modes Space Heater: The portable heater has 3 heating modes750W/1500W/ECO. From personalized temperature control to enhanced safety measures, which is your ideal companion for staying warm and comfortable in any season. The eco-mode maintains a consistent temperature at 68 degrees Fahrenheit, offering energy-efficient heating option.
- • Instant Heating & Adjustable Thermostat: Powerful 1500W infrared quartz heat element allows this space heater to heat up in seconds and delivers a steady stream of warm air to you. It is suitable for warming up spaces including bedrooms, basements, garages, living rooms, and can also be used in offices, dorms, hot yoga studios.
- • Safety Heater: Tip over protection shut off the space heater when knocked over, which is very safety for children and pets. The overheat protection will automatically shut off the heater. Cool touch exterior cabinet. ETL certification, safety tested.
- • Perfect Size Space Heater: The size of heater is 13.6 in x 11.4in x 14.4 inch. SpaceSaver heater is designed with front air intake, which requires no space between the heater's back and the wall, and allows you to conveniently place it right against a wall. Enjoy cozy warmth without sacrificing valuable floor space.
- • Easy Touch, Easy Carry: More precise temperature display on the panel and more handy control from the remote. There is a built-in handle behind the portable electric heater, which is easy to carry and move whenever needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.