Shop EDENDIRECT
See all product information
1/2 in. x 4 ft. x 100 ft. 19-Gauge Hot-Dip Galvanized Welding Cloth for Animal Cages
Mfr # ED-X003Z3S5FR
Zoro # G915874519
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Mesh Size
1/2 in
Length
100 ft
Color
Silver
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ED-X003Z3S5FR
Zoro #
G915874519
UPC #
716756654328
Country of Origin
China
Dimensions
Height
48 in
Mesh Size
1/2 in
Length
100 ft
Details
Color
Silver
Material
Metal
Item
Wire Mesh
Finish
Silver
Gauge
19-gauge
For Use With
Domestic / Commercial
Fence Application
Animal Barrier, Garden, Security
Chain Link Type
Hardware Cloth
Application
Wire Mesh
Description
Protect your garden and animals with this 1/2 in. x 4 ft. x 100 ft. 19-gauge hot-dip galvanized welding hardware cloth. Crafted from durable, double-layer galvanized steel, its designed to resist rust, corrosion, and wear, making it the perfect choice for fencing, animal cages, and garden protection. The mesh is easy to cut, flexible, and can be molded to suit a variety of uses, from protecting plants to keeping pests at bay. Ideal for use in raised beds, chicken coops, and as a barrier for small animals.
- Made with hot-dip galvanized steel, this cloth offers strong corrosion resistance and ensures long-lasting durability for all outdoor projects.
- Cut and shape the mesh with scissors or wire cutters to create custom solutions for chicken coops, animal cages, and garden fencing.
- Effectively shields vegetables, flowers, and roots from burrowing animals like rabbits, moles, and snakes, ensuring healthy growth.
- Use for screen doors, raised flower beds, soil screeners, gutter guards, tree guards, or home décor projectsideal for both indoor and outdoor uses.
- With 19-gauge specification and a 1/2" x 1/2" opening, the mesh is strong enough to block pests while maintaining flexibility for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.