HAZMAT Shipping Kit, 8 oz. Bottle, PK4
Mfr # HMS-6656M
Zoro # G6815986
product price:Â $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Material
Corrugated Cardboard
Color
Kraft
Length
9-3/8"
Depth
6-3/8"
Width
6-3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HMS-6656M
Zoro #
G6815986
UPC #
-
Country of Origin
Canada
Dimensions
Length
9-3/8"
Depth
6-3/8"
Width
6-3/8"
Inside Width
6 in
Inside Height
9 in
Outside Width
6 3/8 in
Outside Length
6 3/8 in
Outside Height
9 3/8 in
Inside Length
6 in
Details
Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Standards
UN Rated
Includes
Slip Cover Can Packaging with 8 oz. Amber Plastic Coated Narrow Mouth Glass Bottle and Phenolic Closure
Holds
(1) 8 oz Bottle
Board Test
275#DW
Holds Container Style
Bottle
Wall Type
Double Wall
Holds Number of Containers
1
UN Rating Solid
4GV/X1.2/S
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 9 in, Inside LxWxH 6x6x9 in, UN Rating Solid 4GV/X1.2/S, Holds Container Style Bottle, Holds Container Size (1) 8 oz Bottle, Holds Number of Containers 1, Holds (1) 8 oz Bottle, Board Test 275#, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 9 3/8 in, Outside LxWxH 6-3/8x6-3/8x9-3/8 in, Material Corrugated Cardboard, Color Brown, Standards UN Rated, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.