Shop All Wireless Access Points
Zyxel
AXE7800 Tri-Band WiFi 6E Access Point
Mfr # WAX640S-6E
Zoro # G210019097
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.84 in
- Depth 4.09 in
- Includes 8-port GbE Smart Managed PoE Switch,Power Cord,Power Adapter,Wall Mount Kit
- Features Desktop,Rack-mountable,Under Table,Wall Mountable
- Shape Rectangle
Product Information
- Brand Zyxel
- MFR # WAX640S-6E
- Zoro # G210019097
- UPC # 760559129743
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 9.84 in |
Depth | 4.09 in |
Details
Includes | 8-port GbE Smart Managed PoE Switch,Power Cord,Power Adapter,Wall Mount Kit |
Features | Desktop,Rack-mountable,Under Table,Wall Mountable |
Shape | Rectangle |
Color | Black |
Description
Featuring 8 spatial streams 4x4 in 6 GHz, 2x2 in 5 GHz, 2x2 in 2.4 GHz with the maximum data rate of 7.8 Gbps, the Zyxel WAX640S-6E is the tri-band, WiFi 6E access point that includes all the benefits of WiFi 6 capabilities like OFDMA, MU-MIMO, BSS Coloring, and brings them into the brand-new, interference-free 6 GHz that more than doubles the WiFi capacity to deliver ultra-fast speed and low-latency connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Bag, Charcoal, Universal (ROCS-09-R3)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- NABC NABC - Saft - Again and Again STB-124 Ultra Cordless Phone Battery - 3.6V-350Mah Ni-Cd (STB-124)
- TRIPP LITE TRIPPLITE U026-016 USB 2.0 Active Extension Cable U026-016 (U026-016)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- AP PRODUCTS AP Products 013-231-SS Privacy Lock Set - Lever, Stainless Steel (013-231-SS)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- Zyxel Wireless Access Points