Shop All Ethernet Switches
Zyxel
24-port GbE L2 PoE Switch with GbE Uplink
Mfr # GS2220-28HP
Zoro # G909908220
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features 5 x Gigabit Ethernet PoE+,1 x Gigabit Ethernet Expansion Slot
- Color Silver
- Depth 3.31 in
- Includes 5-port GbE Smart Managed PoE Switch with GbE Uplink,Power Adapter,Wall-mount Kit
- Width 3 in
Product Information
- Brand Zyxel
- MFR # GS2220-28HP
- Zoro # G909908220
- UPC # 760559126766
- Country of Origin China
- Category Ethernet Switches
Dimensions
Depth | 3.31 in |
Width | 3 in |
Length | 8 in |
Details
Description/Special Features | 5 x Gigabit Ethernet PoE+,1 x Gigabit Ethernet Expansion Slot |
Color | Silver |
Includes | 5-port GbE Smart Managed PoE Switch with GbE Uplink,Power Adapter,Wall-mount Kit |
Shape | Rectangle |
Description
The GS2220 Series has a rich Layer 2 feature set that can shape the traffic for diverse VoIP, video conference and IPTV deployments. Advanced traffic control features of the GS2220 Series such as L2 multicast, IGMP snooping, Multicast VLAN Registration MVR provide hotels, businesses, and educational institutions greater agility and more effective traffic management for the converged applications of today.
- •Auto camera recovery
- •Large power budget
- •Up to 250 meters transmission
- •Intuitive PoE usage LED
- •Enhanced surge & ESD protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- TP-LINK 48-Port Gigabit Rackmount Switch (SG1048)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- INTELLINET 5-Port Gigabit Ethernet PoE+ Switch (561792)
- Zyxel Ethernet Switches