Shop All Reagents and Refills
Zymo Research
ZymoPURE Plasmid Miniprep Kit, 800 Preps
Mfr # ZD4212
Zoro # G405255682
product price: $1,776.99
/ea
Free Shipping & Returns
$1,776.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zymo Research
- MFR # ZD4212
- Zoro # G405255682
- Country of Origin United States
- Category Reagents and Refills
Description
Part of the ZymoPURE Plasmid Kits collection, the ZymoPURE Plasmid Miniprep Kit features a spin column-based method for the purification of up to 100 μg of ultra-pure endotoxin-free plasmid DNA in less than 15 minutes. The unique spin-column design also provides zero buffer retention and a low elution volume. ZymoPURE technology uses a modified alkaline lysis method and features novel binding chemistry that yields highly concentrated plasmid DNA (up to 3 μg/μl). In addition, the wash regimen has been optimized to ensure the plasmid DNA is free of endotoxins, salt, protein, and RNA. The result is plasmid DNA suitable for transfection, restriction endonuclease digestion, bacterial transformation, PCR amplification, DNA sequencing, and other sensitive downstream applications. As an added convenience, the ZymoPURE Plasmid Miniprep Kit contains colored buffers that permit error-free visualization and identification of complete bacterial cell lysis and neutralization. Highest Yield: Purify up to 100 μg of plasmid DNA in as little as 25 μl directly from a spin-column. Transfection-Grade: 50,000 times fewer endotoxins than industry leading minipreps.BAC/YAC/PAC Ready: Purify DNA up to ~200 kb.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 100 μgCulture Input: 5 mLElution Volume: 25 μl Endotoxin Levels: 1 EU/μg Equipment: Microcentrifuge and/or vacuum manifoldFormat: Spin Column Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0 Recommended Sample Volume: 5.0 ml Size Range: Up to 25 kb Yield: Up to 100 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. coli utilized.Shipping Weight: 10.5 lbs
Shipping Dimensions: 12.00 x 10.50 x 16.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 100 μgCulture Input: 5 mLElution Volume: 25 μl Endotoxin Levels: 1 EU/μg Equipment: Microcentrifuge and/or vacuum manifoldFormat: Spin Column Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0 Recommended Sample Volume: 5.0 ml Size Range: Up to 25 kb Yield: Up to 100 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. coli utilized.Shipping Weight: 10.5 lbs
Shipping Dimensions: 12.00 x 10.50 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABNET Replacement Filter for Discovery Pipette (SP19454)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH ZP Express Lysis Buffer, 210 ml (ZD4213-1-210)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- ZYMO RESEARCH Buffer P1, Red, 320 ml (ZD4027-1-320)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 20 Preps (ZD4203)
- ZYMO RESEARCH ZymoPURE II Plasmid Midiprep, 25 Preps (ZD4200)
- LOVIBOND Potassium Iodide PP 100 ct (532180)
- Zymo Research Water Quality Testing