Shop All Chemicals Starting with Y
Zymo Research
Zymoprep Yeast Plasmid Miniprep II, 50 Preps
Mfr # ZD2004
Zoro # G905299964
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zymo Research
- MFR # ZD2004
- Zoro # G905299964
- Country of Origin United States
- Category Chemicals Starting with Y
Description
The Zymoprep Yeast Plasmid Miniprep II is a simple and efficient yeast plasmid miniprep that is based on the E. coli alkaline lysis method but using Zymolyase as the first solution. The kit provides all the necessary reagents for plasmid isolation from S. cerevisiae, C. albicans and S. pombe, and any fungi whose cell walls are susceptible to yeast lytic enzyme lysis. The procedure is simple and efficient, with no need for glass beads or phenol. The Zymoprep II recovers about 5 fold more plasmid DNA compared to Zymoprep I and eliminates the isopropanol precipitation step. Reliably recover plasmid DNA from yeast colonies, patches on plates, or as liquid cultures. The system is ideal for low-copy number and hard-to-isolate plasmids. Eluted plasmid DNA can be used directly for E. Coli transformation, PCR, and Southern blot analysis.Simple: Quickly and easily rescue plasmid from yeast. Efficient Isolation: Works well with low-copy and hard-to-isolate plasmids. High-Quality: Isolated plasmid DNA is ideal for molecular biology techniques, such as PCR, transformation, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Plasmid DNA is well suited for downstream applications such as PCR, transformation, hybridization and other sensitive applicationsElution Volume: 10 μl Equipment: Microcentrifuge & Heat Block/Bath Processing Volume: 1.5 ml of CultureSample Source: Cell Culture (Colonies/Patches or Liquid Culture)Size Range: Up to 23 kb. Yield: Typically between 0.01-0.3 ng for most 2 μ based plasmids from 1.5 ml overnight culturesShipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Plasmid DNA is well suited for downstream applications such as PCR, transformation, hybridization and other sensitive applicationsElution Volume: 10 μl Equipment: Microcentrifuge & Heat Block/Bath Processing Volume: 1.5 ml of CultureSample Source: Cell Culture (Colonies/Patches or Liquid Culture)Size Range: Up to 23 kb. Yield: Typically between 0.01-0.3 ng for most 2 μ based plasmids from 1.5 ml overnight culturesShipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- GLAS-COL Tube Rotator (099A RD4512)
- SUBURBAN Suburban 171472 Furnace Manifold for P-40 and NT40 (171472)
- SPECTRUM Sterile Dropper Bottle 30mL (973-10145)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Frozen-EZ Yeast Transformation II Kit, 120 Rxns (ZT2001)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- Zymo Research Chemicals Starting with Y