Shop All Microbiology Media
Zymo Research
Zymoclean Gel DNA Recovery Kit (capped), 50 Preps
Mfr # ZD4007
Zoro # G305255768
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 5 in
Product Information
- Brand Zymo Research
- MFR # ZD4007
- Zoro # G305255768
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 5 in |
Description
The Zymoclean Gel DNA Recovery Kit is a gel DNA extraction kit that provides rapid purification of high quality DNA from TAE/TBE-buffered agarose gels. This gel DNA extraction kit features Zymo-Spin technology to yield high-quality, purified DNA in just minutes. DNA purified using the Zymoclean Gel DNA Recovery kits is perfectly suited for use in DNA ligation reactions, sequencing, DNA labeling reactions, PCR, etc. Quick recovery of ultra-pure DNA from agarose gels. Column design permits DNA elution at high concentrations into minimal volumes. Eluted DNA is well-suited for use in DNA ligation, sequencing, labeling, PCR, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next Generation sequencing, ligation reactions, PCR, labeling, and restriction endonuclease digestions. Elution Volume: 6 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 >1.8, A260/A230>1.8 Sample Source: DNA excised from TAE/TBE-buffered agarose gels. Size Range: 50 bp to 23 kb Yield: Typically, up to 5 μg total DNA per column can be eluted with 6 μl water. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%Shipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next Generation sequencing, ligation reactions, PCR, labeling, and restriction endonuclease digestions. Elution Volume: 6 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 >1.8, A260/A230>1.8 Sample Source: DNA excised from TAE/TBE-buffered agarose gels. Size Range: 50 bp to 23 kb Yield: Typically, up to 5 μg total DNA per column can be eluted with 6 μl water. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%Shipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- ZYMO RESEARCH DNA Wash Buffer (Concentrate), 24 ml (ZD4003-2-24)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 1 x 96 preps (ZR2140)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- Zymo Research Microbiology Media