Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin VI w/Reservoir, 20 Pack, 20PK
Mfr # ZC1018-20
Zoro # G905256400
product price: $139.99
/pk 20, $7.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Height 7 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZC1018-20
- Zoro # G905256400
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin VI with Reservoir assembly can be used with vacuum manifolds for the purification of DNA or RNA. The spin-column and filter feature durable polypropylene construction. The spin-column features a unique silica-based matrix for the purification of up to 500 g DNA or RNA in 2 ml eluate. The capacity of the spin-column with filter is 75 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNACapacity: 75 ml with Reservoir Compatibility: Vacuum ManifoldElution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNACapacity: 75 ml with Reservoir Compatibility: Vacuum ManifoldElution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0002)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- AQUAPHOENIX SCIENTIFIC Syringe, 10mL, Plastic, Luer-Lok Tip (SY-2010-P)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- Zymo Research Centrifuge Tubes