Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin VI w/Reservoir, 10 Pack, 10PK
Mfr # ZC1018-10
Zoro # G505256374
product price: $88.55
/pk 10, $8.86/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZC1018-10
- Zoro # G505256374
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin VI with Reservoir assembly can be used with vacuum manifolds for the purification of DNA or RNA. The spin-column and filter feature durable polypropylene construction. The spin-column features a unique silica-based matrix for the purification of up to 500 g DNA or RNA in 2 ml eluate. The capacity of the spin-column with filter is 75 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNACapacity: 75 ml with Reservoir Compatibility: Vacuum ManifoldElution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNACapacity: 75 ml with Reservoir Compatibility: Vacuum ManifoldElution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- ADVANTECH Sieve, #25, S/S, 8 In, Full Ht (25SS8F)
- DYNALON TestTube Stopper, 11-13mm, Red, Pk1000 (276145-000R)
- CAMCO Vial Level F/Rv 2Pk (25523)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- Zymo Research Centrifuge Tubes