Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin VI-P Columns, 5 Pack, 5PK
Mfr # ZC1044-5
Zoro # G205256742
product price: $192.99
/pk 5, $38.60/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1044-5
- Zoro # G205256742
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 5 in |
Height | 7 in |
Description
Available as a refill for the ZymoPURE Plasmid Gigaprep Kit. The Zymo-Spin VI-P can be used in centrifuges or on vacuum manifolds for the purification of plasmid DNA. Exclusive to this column is a Luer-Lock bottom assembly and conical tip. The Zymo-Spin VI-P features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 10 mg of plasmid DNA in 2 ml eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity is 15 ml and can be increased to 615 ml when used in conjunction with the 600 ml reservoir.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 10 mg / 2 ml Compatibility: Centrifuge, Vacuum manifold, Luer-Lock bottom assembly Format: Plasmid DNA binding Matrix/Construction: silica-based / polypropyleneShipping Weight: 0.125 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 10 mg / 2 ml Compatibility: Centrifuge, Vacuum manifold, Luer-Lock bottom assembly Format: Plasmid DNA binding Matrix/Construction: silica-based / polypropyleneShipping Weight: 0.125 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder Set of 5, PP, Hex Bas (CPSET5)
- ILC Replacement for Perkin Elmer N3050175 (N3050175 PERKIN ELMER)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- Zymo Research Centrifuge Tubes