Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V Columns, Uncapped, 50 Pack, 50PK
Mfr # ZC1012-50
Zoro # G505256305
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 7 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZC1012-50
- Zoro # G505256305
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Height | 7 in |
Width | 5 in |
Description
The versatile Zymo-Spin V Fast-Spin column can be used either in microcentrifuges, centrifuges, or on vacuum manifolds for the purification of DNA and/or RNA. This column features a luer-lock top allowing it to be easily attached to a syringe. The Zymo-Spin V features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 100 g DNA or RNA in 150 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/100μg RNA Capacity: 800 μl Compatibility: Microcentrifuge, centrifuge, vacuum manifold, syringe (luer-lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/100μg RNA Capacity: 800 μl Compatibility: Microcentrifuge, centrifuge, vacuum manifold, syringe (luer-lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- AIR SCIENCE Fume Hood Cart, 50 in. Width (CART-50)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- Zymo Research Centrifuge Tubes