Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIN Columns, Uncapped, 250 Pack, 250PK
Mfr # ZC1019-250
Zoro # G405256382
product price: $390.99
/pk 250, $1.56/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1019-250
- Zoro # G405256382
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin IIN column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIN features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 25 g DNA/50 g RNACompatibility Microcentrifuge, vacuum manifoldsElution Volume 25 lMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 900 lShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 25 g DNA/50 g RNACompatibility Microcentrifuge, vacuum manifoldsElution Volume 25 lMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 900 lShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- Zymo Research Labware