Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 250 Pack, 250PK
Mfr # ZC1006-250-G
Zoro # G705256303
product price: $396.99
/pk 250, $1.59/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1006-250-G
- Zoro # G705256303
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 5 in |
Height | 7 in |
Description
Capped version of the Zymo-Spin III column with a green retention ring. The Zymo-Spin IIICG column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIICG features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 μg of DNA, and 100 μg of RNA, in 50μl eluate. Capacity is 800 μl.Capped columns bind up to 25 μg DNA or 100 μg RNA in 50 μl.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μg Compatibility: Microcentrifuge, vacuum manifold Elution Volume: 50 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 1.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μg Compatibility: Microcentrifuge, vacuum manifold Elution Volume: 50 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 1.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- DIAMONDLINK PCR 8-strip tubes, 0.1mL, low profile PK (PCR-DL-01FW)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- Zymo Research Labware