Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin III-F Filters, 50/pk, 50PK
Mfr # ZC1057-50
Zoro # G505256725
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Height 4 in
- Width 4 in
Product Information
- Brand Zymo Research
- MFR # ZC1057-50
- Zoro # G505256725
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 4 in |
Height | 4 in |
Width | 4 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- RESINTECH Phosphate Cartridge, 2.5 x 20 in. (AF-20-3300)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- Zymo Research Lab Tubes