Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin III Columns, Uncapped, 250/pk, 250PK
Mfr # ZC1005-250
Zoro # G705256266
product price: $390.99
/pk 250, $1.56/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Height 7 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZC1005-250
- Zoro # G705256266
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin III Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin III features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 μg DNA or RNA in 35 μl eluate. Capacity is 800 μl. Capped columns bind up to 25 μg DNA or RNA in 35 μl.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μgCompatibility: Microcentrifuge, vacuum manifolds Elution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μgCompatibility: Microcentrifuge, vacuum manifolds Elution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- RPI Methanol, 4 L (400031)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- Zymo Research Lab Tubes