Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIC Columns, Capped, 250/pack, 250PK
Mfr # ZC1011-250
Zoro # G005256300
product price: $396.99
/pk 250, $1.59/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1011-250
- Zoro # G005256300
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin IIC Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIC features durable polypropylene construction with an attached cap and contains a unique silica-based matrix that allows purification of up to 25 g of DNA or 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μlMatrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μlMatrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- Zymo Research Labware