Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin II Columns, Uncapped, 50/pk, 50PK
Mfr # ZC1008-50
Zoro # G705256310
product price: $89.59
/pk 50, $1.79/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZC1008-50
- Zoro # G705256310
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin II Fast-Spin column features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 25 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 25 μg DNA 50 μg RNACompatibility: Microcentrifuge Elution Volume: 25 μl Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.125 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 25 μg DNA 50 μg RNACompatibility: Microcentrifuge Elution Volume: 25 μl Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.125 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- BEL-ART Bel-Art F37915-0510 Borosilicate Glass 10ml Automatic Self Zeroing Burette, 500ml Reservoir (F37915-0510)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- Zymo Research Labware