Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IC Columns, Capped, 250/pk, 250PK
Mfr # ZC1004-250
Zoro # G805256241
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1004-250
- Zoro # G805256241
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 5 in |
Height | 7 in |
Description
Capped version of the Zymo-Spin I column. The Zymo-Spin IC Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IC features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g DNA or RNA in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6293)
- Zymo Research Labware