Shop All Centrifuge Tubes
Zymo Research
Zymo Spin I-96-XL Plates, 2 Plates, 2PK
Mfr # ZC2010
Zoro # G705256976
product price: $430.99
/pk 2, $215.50/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 3.2 in
- Height 5.3 in
Product Information
- Brand Zymo Research
- MFR # ZC2010
- Zoro # G705256976
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 3.2 in |
Height | 5.3 in |
Description
The Zymo-Spin I-96-XL Plate can be used in centrifuges for the large-scale (i.e., 96-well) purification of high molecular weight DNA and/or RNA. Its deep-well, durable polypropylene construction and unique silica-based matrix make it perfect for purifying up to 25 g of DNA, or 50 g of RNA, in 15 l eluate per well. Capacity is 1.1 ml per well.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.20 x 5.30 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.20 x 5.30 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- CORNING PYREX 1000 mL Heavy Duty Graduated Griff (1003-1L)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- Zymo Research Centrifuge Tubes